N/A Passive Infrared and Photocell, N/A, Voltage Rating: Line Voltage, 120 V-277 V and Low Voltage, 24 VDC, Operating Temperature: -40 to 149 °F and -40 to 65 °C, Mounting Type: High Mount and Low Mount and End Mount and Fixture Mount, Environmental Conditions: Indoor and Outdoor and Low Temperature (-40° C), Color: White, Compliance: Buy American 52.225-9 and Buy American (Taa) 52.225-11 and Ip65